Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB240919WH

MPN #: QFS248-76WT

Quantum Tip Out Bin Floor Stand QFS248-76- Double Sided 48" H White

Product Description
DOUBLE SIDED CLEAR TIP OUT BIN STANDS
Stationary Double Sided Unit 48"H
Pre-configured storage unit allows you to efficiently store and organize small to large parts & supplies. Durable frame is made of heavy duty 14 gauge steel with powder coat finish. Bin stands include plastic drawer cabinets made with durable polystyrene housing and transparent bins. Tip out bin compartments tilt at a 45° angle and can easily be removed. Clear bin front provides a complete view of inventory. Each compartment includes a label area for identifying contents. Easy to assemble.

Includes:
(2) 2 Bin Unit
(2) 3 Bin Unit
(2) 4 Bin Unit
(2) 5 Bin Unit
(2) 6 Bin Unit
(4) 9 Bin Unit

PRICE
$1,519.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/2 in
Width23-5/8 in
Height52 in
Size (L x W x H)23-1/2 x 23-5/8 x 52 in
Weight276 lbs

Product Details

Assembly RequiredYes
TypeDouble Sided Tip Out Bin
Frame Color FamilyWhite
Number of Bins76
StyleStationary
MaterialSteel
Bin ColorClear
Manufacturers Part NumberQFS248-76WT
Bin MaterialPlastic
BrandQuantum Storage Systems