Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerex

Model # :WBB2223222

MPN #: STD151364

Powerex STD151364 10 HP Oil-less Scroll Comp. 80 Gal Horiz. 116 PSI 1 Ph 208-230V Refrigerated Dryer

Product Description
Powerex STD151364 10 HP Oil-less Scroll Compressor 80 Gal Horiz. 116 PSI 1 Ph 208-230V Refrigerated Dryer

Features:

  • Robust oil-less scroll technology - few moving parts, extremely durable
  • ISO 8573-1 Class Zero Oil-Free Air
  • 2 alternating oil-less scroll pumps for built-in redundancy
  • Low noise and vibration
  • Low maintenance - no oil changes needed
  • Less filtration required
  • No oil contamination of end product, powered equipment, or environment
  • Turnkey system - pre-installed refrigerated dryer, filter, and pressure regulator
PRICE
$20,999.00

1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length84 in
Width26 in
Height51 in
Weight680 lbs
Tank Size80 gal
Tank Outlet1/2"

Product Details

Oil TypeOil-Less
Air DryerYes
Pump DriveBelt Drive
Pump MaterialAluminum
Tank Drain ValveElectronic
Max PSI116 psi
Phase1
Tank OrientationHorizontal
Manufacturers Part NumberSTD151364
Intake Air FilterYes
Pump TypeOil-Less Scroll
BrandPowerex
CFM30.4 CFM
Horsepower10 HP
After FilterYes
ColorWhite
After CoolerAir-Cooled
StyleDuplex (2 x 5HP), Open Enclosure
Voltage208-230 V

Warranty

Warranty36 Months Limited

Compliance & Certifications

CertificationsUL508A