Federal Signal LP22LED-090-240C StreamLine® Low Profile LED Light, 90-240VAC, Clear,4 Flash Patterns
Model LP22LED is a unique, multi-pattern LED light ideal for a variety of industrial applications requiring low-profile signaling. The unit mounts easily through any 0.8" (22 mm) diameter hole; a locking ring secures the light firmly in place. The enclosure consists of a polycarbonate dome in five colors (Amber, Blue, Clear, Green and Red) and is rated Type 4X. The LP22LED has four flash patterns (steady light, single flash, double flash and triple flash) selectable via dip-switch.Color is Clear. Voltage is 90-240VAC Quantity is 1. Diameter is 3". 5 Year Limited Warranty.
Federal Signal LP22LED-090-240C StreamLine® Low Profile LED Light, 90-240VAC, Clear,4 Flash Patterns
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$185.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3.38 in |
| Weight | 0.3 lbs |
| Diameter | 3 in |
Product Details
| Lamp Life Hours | 100000 hr |
| Color | White |
| Operating Temperature | -22F to 122F |
| Mounting Location | Surface or 1/2" NPT |
| Voltage | 90/240 V |
| Made in the USA | Yes |
| Light Source | LED |
| Description | StreamLine® Low Profile LED Light |
| Package Quantity | 1 |
| Manufacturers Part Number | LP22LED-090-240C |
| LED Color Family | White |
| Brand | Federal Signal |