During installation of Bird Barrier® StealthNet®, each cable-end must have a strong loop to secure to a turnbuckle or cable-end fastener. The powerful ratchet crimper and ferrules offer the strongest, most discreet system. Use two ferrules at each loop for long-lasting hold.
Bird Barrier® StealthNet® Netting Ratchet Crimping Tool
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 |
| Width | 1 in |
| Height | 9-3/4 in |
| Weight | 2 lbs |
Product Details
| Material | Stainless Steel |
| Application Method | To Attach Crimps and Ferrules to Cables |
| Color | Black |
| Brand | Bird Barrier |