OVERHEAD-BRACED STEEL BATHROOM PARTITION COMPONENTS
ADA-Compliant Partition Panel
Overhead-braced powder coat steel bathroom partitions & components help create private bathroom stalls in public restrooms. Overhead-braced design provides a structurally sound configuration created for areas where strength is required. Partitions and components are formed and cemented under pressure to a double faced honeycomb paper core. Partition Panels are 1" thick and require Panel to Pilaster Bracket Kits for installation.
Steel ADA Partition Panel - 59"W x 58"H (Almond)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$479.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 59 in |
| Depth | 1 in |
| Height | 58 in |
Product Details
| Material | Steel |
| Description | Partition Panel - ADA |
| Color | Brown |
| Manufacturers Part Number | 1161AD |
| Brand | Metpar |