Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2297974

Global Industrial Double Rivet Additional Shelf, 36"W x 18"D, Melamine Deck, USA

Product Description
Boltless Shelving with Laminated Shelves
Extra Heavy Duty Shelves

Rugged, reliable steel shelving features 1/2" thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Shelves adjust at 1-1/2" increments. Fast, tool free assembly. Long lasting baked enamel finish. Extra Heavy Duty Shelving has up to a 1500 lb. capacity per shelf and includes double riveted crossbeams, plus front-to-back beams on all levels to support shelf decking. Capacities based on evenly distributed loads.



PRICE
$37.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in

Product Details

Assembly RequiredYes
TypeAdditional Shelf
Shelf TypeLaminate Deck
Shelf Capacity750 lbs
ColorGray
StyleDouble Rivet Beam
Country of OriginUSA
MaterialSteel
Deck TypeLaminate Deck
Manufacturers Part NumberB2297974
Unit TypeExtra Heavy Duty
BrandGlobal Industrial

Warranty

Warranty1 Year Limited