Global Industrial
Model # :WBB2296805
Global Industrial Double Rivet Additional Shelf, 60"W x 48"D, Wood Deck, USA
Write a Review
|
Questions & Answers (0)
Product Description
Additional Wood Decking for
Boltless Wide Span Storage Rack
Includes sturdy 5/8" thick precut particleboard decking and horizontal beams for all four sides of decking. This 60"W decking with 1200 lb. capacity also includes 1 center deck support. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
Deck is made of (2) 30" x 48" boards.
Boltless Wide Span Storage Rack
Includes sturdy 5/8" thick precut particleboard decking and horizontal beams for all four sides of decking. This 60"W decking with 1200 lb. capacity also includes 1 center deck support. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
Deck is made of (2) 30" x 48" boards.
PRICE
$99.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 48 in |
Product Details
| Assembly Required | Yes |
| Type | Additional Shelf |
| Shelf Type | Wood Deck |
| Shelf Capacity | 1200 lbs |
| Color | Gray |
| Style | Double Rivet Beam |
| Country of Origin | USA |
| Material | Steel |
| Deck Type | Wood Deck |
| Manufacturers Part Number | B2296805 |
| Unit Type | Extra Heavy Duty |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |