Global Industrial
Model # :WBB2296949
Global Industrial Double Rivet Additional Shelf, 72"W x 15"D, No Deck, USA
|
Questions & Answers (0)
Product Description
Additional Horizontal Beams for
Boltless Wide Span Storage Rack
Includes steel horizontal beams for all four sides of decking. (Supply your own decking.) Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
Boltless Wide Span Storage Rack
Includes steel horizontal beams for all four sides of decking. (Supply your own decking.) Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
PRICE
$53.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 15 in |
Product Details
| Assembly Required | Yes |
| Type | Additional Shelf |
| Shelf Type | No Deck |
| Shelf Capacity | 1000 lbs |
| Color | Gray |
| Style | Double Rivet Beam |
| Country of Origin | USA |
| Material | Steel |
| Deck Type | No Deck |
| Manufacturers Part Number | B2296949 |
| Unit Type | Extra Heavy Duty |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |