Additional Horizontal Beams for
Boltless Wide Span Storage Rack
Extra heavy duty C-channel beams fit 96"W decking and have an 1100 lb. capacity. Also includes 3 front-to-back deck supports. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
Global Industrial
Model # :WBB2296952
Global Industrial Double Rivet Additional Shelf, 96"W x 48"D, No Deck, USA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 48 in |
Product Details
| Assembly Required | Yes |
| Type | Additional Shelf |
| Shelf Type | No Deck |
| Shelf Capacity | 620 lbs |
| Color | Gray |
| Style | Double Rivet Channel Beam |
| Country of Origin | USA |
| Material | Steel |
| Deck Type | No Deck |
| Unit Type | Extra Heavy Duty |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |