Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2297967

Global Industrial Single Rivet Additional Shelf, 48"W x 12"D, No Deck, USA

Product Description
BOLTLESS SHELF
Single Rivet - No Deck
Boltless shelf allows easy access to stored items from all sides. Decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Rivet beams allow easy, tool free shelf installation.



PRICE
$18.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth12 in

Product Details

Assembly RequiredYes
TypeAdditional Shelf
Shelf TypeNo Deck
Shelf Capacity250 lbs
ColorGray
StyleSingle Rivet Beam
Country of OriginUSA
MaterialSteel
Deck TypeNo Deck
Manufacturers Part NumberB2297967
Unit TypeStandard Duty
BrandGlobal Industrial

Warranty

Warranty1 Year Limited