Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2296983

Global Industrial Double Rivet Additional Shelf, 36"W x 18"D, Wire Deck, USA

Product Description
BOLTLESS SHELF
Double Rivet - Wire Deck
Boltless shelf allows easy access to stored items from all sides. Wire decking is supported by durable steel beams that adjust at 1-1/2" increments. Beams have a baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Includes wire deck made of 4 gauge welded wire with a gray epoxy finish. Rivet beams allow easy, tool free shelf installation. Double rivet beams offer extra strength for greater capacity.



PRICE
$46.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in

Product Details

Assembly RequiredYes
TypeAdditional Shelf
Shelf TypeWire Deck
Shelf Capacity750 lbs
ColorGray
StyleDouble Rivet Beam
Country of OriginUSA
MaterialSteel
Deck TypeWire Deck
Manufacturers Part NumberB2296983
Unit TypeExtra Heavy Duty
BrandGlobal Industrial

Warranty

Warranty1 Year Limited