Global Industrial
Model # :WBB2297912
Global Industrial Double Rivet Additional Shelf, 48"W x 24"D, Melamine Deck, USA
|
Questions & Answers (0)
Product Description
Additional Laminate Decking for
Boltless Wide Span Storage Rack
Made of sturdy 1/2" thick particleboard with a rugged white laminate surface. It's easy to maintain and rugged and provides a neat appearance. Includes horizontal beams for all four sides of decking. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
Boltless Wide Span Storage Rack
Made of sturdy 1/2" thick particleboard with a rugged white laminate surface. It's easy to maintain and rugged and provides a neat appearance. Includes horizontal beams for all four sides of decking. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
PRICE
$54.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Additional Shelf |
| Shelf Type | Laminate Deck |
| Shelf Capacity | 750 lbs |
| Color | Gray |
| Style | Double Rivet Beam |
| Country of Origin | USA |
| Material | Steel |
| Deck Type | Laminate Deck |
| Manufacturers Part Number | B2297912 |
| Unit Type | Extra Heavy Duty |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |