Global Industrial
Model # :WBB2297844
Global Industrial Double Rivet Additional Shelf, 72"W x 24"D, Melamine Deck, USA
Write a Review
|
Questions & Answers (0)
Product Description
Additional Laminate Decking for
Wide Span Storage Rack
Made of sturdy 1/2" thick particleboard with a rugged white laminate surface. It's easy to maintain and rugged and provides a neat appearance. Includes horizontal beams supports for all four sides of decking. This 72"W decking with 900 lb. capacity also includes 1 center deck support.
Wide Span Storage Rack
Made of sturdy 1/2" thick particleboard with a rugged white laminate surface. It's easy to maintain and rugged and provides a neat appearance. Includes horizontal beams supports for all four sides of decking. This 72"W decking with 900 lb. capacity also includes 1 center deck support.
PRICE
$80.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Additional Shelf |
| Shelf Type | Laminate Deck |
| Shelf Capacity | 1000 lbs |
| Color | Gray |
| Style | Double Rivet Beam |
| Country of Origin | USA |
| Material | Steel |
| Deck Type | Laminate Deck |
| Manufacturers Part Number | B2297844 |
| Unit Type | Extra Heavy Duty |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |