+

Customers Also Viewed
The ESP Safety Shelter bench can be placed in multiple locations in the ESP Safety Shelter. The simple bolt on mounting makes for easy installation and removal. Seats 1-3 people. Designed to be used with Swisher® ESP Safety Shelters.
Product Details
- Type Bench
- Brand Swisher
- Assembly Required Yes
- Warranty 1 year
- Material Steel
- Manufacturers Part Number SRAC20229
- Color Family Gray
Weights & Dimensions
- Depth 14' 6" ft
- Width 29' 7-1/2" ft
- Height 27' 6" ft
- Weight 41 lbs
There are no questions for this product.

ESP Safety Shelter - 84"L x 114"W x 80"H - Up to 20 Person Private / 12 Person Business
Item #: B2146087
Not Yet Rated
$13,970.00

ESP Safety Shelter - 84"L x 39"W x 80"H - Up to 6 Person Residential Capacity
Item #: B2146088
Not Yet Rated
$9,197.00

ESP Safety Shelter - 84"L x 54"W x 80"H - Up to 9 Person Residential Capacity
Item #: B2146089
Not Yet Rated
$10,180.00

ESP Safety Shelter - 84"L x 84"W x 80"H - Up to 14 Person Residential Capacity
Item #: B2146090
Not Yet Rated
$12,596.00

ESP Steel Bench - 14.5"L X 29.625"W X 27.5" - Double Panel
$212.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories