- Ships in a custom wooden crate
Steel Cabinets USA BCA-363013-B Bookcase Assembled 36x13x30 Black
|
Questions & Answers (0)
Product Description
This 13" Bookcase is equipped with Two Adjustable Shelves and Five Plastic Floor Glides. All shelves adjust on 2" Centers and have 5 Contact Points for support. The body of the bookcase is electrically welded for extra strength. Set up, ready for the shelves to be put in place. Steel Cabinets USA Cabinets conform to ANSI/BIFMA. Made in the USA.
PRICE
$365.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 13 in |
| Height | 30 in |
| Weight | 31 lbs |
| Thickness | 24 ga |
Product Details
| Assembly Required | No |
| Shelf Capacity | 150 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Black |
| Series | Bookcase |
| Number of Doors | 0 |
| Number of Shelves | 2 |
| Material | Steel |
| Number of Compartments | 2 |
| Manufacturers Part Number | BCA-363013-B |
| Number of Fixed Shelves | 1 |
| Brand | Steel Cabinets USA |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ANSI, BIFMA |