Warrior Winches Steel Cable with Hook, 21/64" x 95'
Write a Review
|
Questions & Answers (0)
Product Description
Built for demanding lifting applications, this 21/64" x 95' Steel Cable with Hook is a durable replacement wire rope designed to deliver dependable performance and long service life. Manufactured from high-strength steel, it offers excellent resistance to wear and abrasion, making it suitable for industrial, commercial, and workshop environments. With a generous 95-foot (29m) length, this cable provides extended reach for a variety of hoisting, lifting, and material-handling tasks. The supplied heavy-duty hook enables secure load attachment, helping ensure safe and efficient operation. Whether replacing a worn cable or maintaining existing equipment, this steel wire rope is engineered to keep your lifting system operating at its best.
PRICE
$99.99
This product will be restocked by Dec 31, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1140 in |
| Weight | 40 lbs |
Product Details
| Assembly Required | No |
| Type | Cable with Hook |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | H250800 |
| Brand | Warrior Winches |
Warranty
| Warranty | 1 yr |