Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WB240796

MPN #: 119-95

Durham Mfg.® Steel Scoop Compartment Box, Adjustable Vertical Compartments, 18" x 12" x 3" - Pkg Qty 4

Product Description
Compartment storage boxes separate items to provide organized storage. Compartment boxes are made with prime cold rolled steel for strength that lasts. Storage boxes include high impact styrene inserts to separate container into compartments. Adjustable Compartment Boxes include 4 fixed vertical compartments and 9 removable dividers that adjust on 1" centers for customizable compartment sizes. Each compartment has a scooped bottom for easy parts removal. Lid features full length piano hinges for rigidity. Positive locking pull-down catch keeps lid tightly closed to secure contents in compartment. Storage boxes measure 18"W x 12"D x 3"H overall. Gray powder coat finish.

PRICE
$159.80  Sold in packages of 4 / $39.95 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth12 in
Height3 in

Product Details

TypeCompartment Box
MaterialSteel
Number of Compartments4 - 13
ColorGray
Manufacturers Part Number119-95
DividersFixed & Adjustable
BrandDurham Mfg.