Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metpar

Model # :WB261071AL

MPN #: BEIC2AD

Steel Complete 2 In-Corner Compartment 72" Wide - Almond

Product Description
OVERHEAD-BRACED STEEL BATHROOM COMPARTMENTS
2 In-Corner Compartment Bathroom Stalls
Pre-configured overhead-braced steel bathroom compartments provide a structurally sound configuration created for areas where strength is required. Steel bathroom compartments create sturdy private bathroom stalls for public restrooms. Bathroom compartments are made using powder coated galvannealed steel that is formed and cemented under pressure to a double faced honeycomb paper core. Doors and panels are 1" thick and include 1-1/4" thick pilasters for rigidity and support. Included hardware is made of chrome plated die-cast zamac. Doors include latch for privacy. Pilasters include a 3"H stainless steel trim shoe to cover bottom mountings. Head rails are made using brite anodized aluminum extrusion that is 1"W x 1-3/4"H. These 2 In-Corner Compartment stalls measure 72"W x 60"D overall.

Includes:
(1) 4"W Pilaster w/Shoe
(1) 6"W Pilaster w/Shoe
(1) 10"W Pilaster w/Shoe
(2) 25-5/8"W Inward Swing Door
(2) 57-3/4"W Panel
(1) 59"L Aluminum Head Rail
(1) 73"L Aluminum Head Rail
All Necessary Hardware
PRICE
$2,549.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth60 in

Product Details

Assembly RequiredYes
MaterialSteel
DescriptionComplete 2 In-Corner Compartment
ColorBrown
Door TypeInward Swing
Manufacturers Part NumberBEIC2AD
BrandMetpar