Clearance
x

Take 15% off your entire order!

Offer applied at checkout

EGA Steel Crossover 60 Degree 6-Step, 24" Wide Grip Strut, Gray, 300 lb. Cap. - C009

EGA Steel Crossover 60 Degree 6-Step, 24" Wide Grip Strut, Gray, 300 lb. Cap. - C009

Item #: WBB2144604

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,700.00

$283.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ 72 x 36 Adjustable Height Workbench C-Channel Leg - Steel Square Edge - Gray

Global Industrial™ 72 x 36 Adjustable Height Workbench C-Channel Leg - Steel Square Edge - Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

EGA Dual Access Mobile Platform 3-Step Grip Strut, 24"W x 50"D Gray 800Lb. Capacity - D001

EGA Dual Access Mobile Platform 3-Step Grip Strut, 24"W x 50"D Gray 800Lb. Capacity - D001

Global Industrial™ 17"H Rolling Step Stool - Gray

Global Industrial™ 17"H Rolling Step Stool - Gray

Mobile 3 Step Steel 24"W X 36"L Work Platform Ladder With Handrails - WLWP132436

Mobile 3 Step Steel 24"W X 36"L Work Platform Ladder With Handrails - WLWP132436

2 Step Mobile Work Platform 36"W x 36"L, No Handrails, Gray - WLWP023636

2 Step Mobile Work Platform 36"W x 36"L, No Handrails, Gray - WLWP023636

EGA 1-Piece Mini Crossover 2-Step Grip Strut, Aluminum 500Lb. Capacity - MINICO-19-AL

EGA 1-Piece Mini Crossover 2-Step Grip Strut, Aluminum 500Lb. Capacity - MINICO-19-AL

EGA Steel Custom Work Platform, 36" W x 39" D, 2-Step, Gray, 2 Handrails, 500 lb. Cap. - CW4-21-2-3

EGA Steel Custom Work Platform, 36" W x 39" D, 2-Step, Gray, 2 Handrails, 500 lb. Cap. - CW4-21-2-3

Global Industrial™ 2 Step Plastic Step Stand, 21"W x 19-1/2"L x 24-1/2"H, Yellow

Global Industrial™ 2 Step Plastic Step Stand, 21"W x 19-1/2"L x 24-1/2"H, Yellow

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Little Giant® Safety Aluminum Step Ladder - 3 Step - 10310BA

Little Giant® Safety Aluminum Step Ladder - 3 Step - 10310BA

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3 Step Lock-N-Stock Folding Ladder - LS3247

3 Step Lock-N-Stock Folding Ladder - LS3247

LPD Trade Static Dissipative Kick Step Stool W/ 3 Conductive Spring Loaded Casters - C8000

LPD Trade Static Dissipative Kick Step Stool W/ 3 Conductive Spring Loaded Casters - C8000

EGA Steel Crossover 60 Degree 6-Step, 24" Wide Grip Strut, Gray, 300 lb. Cap. - CO09

Crossover halves simply bolt together for assembly. Rigid 1" square tubing. 24" wide steps. Steps are 7" deep with a deeper 35" platform at top. Perforated or Grip Strut tread for slip-resistant footing. Weight capacity 300 lbs. Meets OSHA standards.

Note: All Orders of 3 or more are Non-Cancelable and Non-Returnable.

Weights & Dimensions

  • Step Width 24 in
  • Height to Top Step/Platform 60 in
  • Width 29 in
  • Top Step Depth 35 in
  • Length 114 in
  • Handrail Height 30 in
  • Platform Height 60 in
  • Height 90 in
  • Weight Capacity 300 lbs
  • Weight 199 lbs

Product Details

  • Assembly Required Unassembled
  • Description Crossover 60 Degree
  • Step Type Grip Strut
  • Brand EGA Products
  • Number of Steps 6
  • Material Steel
  • Manufacturers Part Number CO09
  • Color Family Gray

Compliance & Certifications

  • Certifications OSHA
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Tim

    Date: May 03, 2022

    Great product
    Your review:
    Exactly what we needed.
Product Q & A

There are 1 questions and 1 answer for this product.

  • How many inches from the top platform to the bottom?

    Question Asked By: liziane, October 18, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Liziane, the platform height is 60". Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EGA Steel Crossover 60 Degree 6-Step, 24" Wide Grip Strut, Gray, 300 lb. Cap. - C009

EGA Steel Crossover 60 Degree 6-Step, 24" Wide Grip Strut, Gray, 300 lb. Cap. - C009

Item #: WBB2144604

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant