Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670871

Global Industrial™ Steel Crowd Control Barrier, 8-1/2'L x 43"H, Bridge Feet, Galvanized

Product Description
✓ Constructed from 16-gauge galvanized steel
✓ Tightly spaced uprights for increased protection and strength
✓ Weather and rust-resistant

Easily protect and guide pedestrians through high traffic areas with the Global Industrial™ Steel Crowd Control Barrier. Made from heavy-duty 16-gauge, all-welded steel, this safety barrier is designed to temporarily manage crowds and enhance safety at festivals, sporting events, concerts, and other settings with heavy congestion. This unit features removable bridge feet for clean stacking and space-efficient storage and shipping. Assembly required.

  • 0.5"D rails & 1"D frame
  • Interlocking design for a more customizable security solution
  • Feet are equipped with holes, allowing you to tie the barrier down if needed
  • PRICE
    $149.95

    1
    1
    Available on or around 11/13/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length100 in
    Width27 in
    Height43 in
    Weight39 lbs
    Tube Diameter1-1/2 in
    Feet TypeBridge Feet
    Distance Between Rails3-3/4 in
    Rail Diameter1/2 in
    Gauge16 ga
    Nominal Length8-1/2 ft

    Product Details

    Assembly RequiredYes
    InterlockingYes
    TypeCrowd Control Barricade
    Reflective TapeNo
    ColorGalvanized
    FoldableNo
    Mounting LocationFreestanding
    MaterialSteel
    Package Quantity1
    Manufacturers Part Number670871
    Accepts Barricade LightNo
    BrandGlobal Industrial