x

Take 15% off your entire order!

Offer applied at checkout

EGA Steel Custom Work Platform, 36" W x 39" D x 27" H, 3-Step, Gray, 500 lb. Cap. - CW7-27-3-3

EGA Steel Custom Work Platform, 36" W x 39" D x 27" H, 3-Step, Gray, 500 lb. Cap. - CW7-27-3-3

Item #: WBB2232153

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,495.00

$249.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

EGA Steel Custom Work Platform, 36" W x 39" D x 27" H, 3-Step, Gray, 500 lb. Cap. - CW7-27-3-3

EGA Custom Work Platforms allow you to choose the style, height, and configuration that perfectly meet your commercial or industrial applications. Our work platforms have up to 500 lbs. capacity. All custom work platforms, regardless of dimensions and purpose, meet or exceed OSHA standards. Virtually limitless and flexible design configuration possibilities enable you to build large multi-height work platforms that surround machinery or span entire factory or warehouse floor spaces. Attach same-height lift extension units to select platforms to add 3 feet of width, or units of different height to create step-down areas for easier access to work sites. High quality extension units allow you to add up to 3 feet width to any platform. Rigid 1-1/4" round tubing provides superb construction strength and durability. Steps are 36" wide and 9-1/2" deep with deeper platform at top for added stability. Features technologically advanced Grip Strut® tread for slip resistant footing and easy maintenance.

Note: All Orders of 3 or more are Non-Returnable.

  • LENGTH INCHES 57
  • WIDTH INCHES 39
  • DEPTH TOP STEP INCHES 39
  • HEIGHT INCHES 66
  • HEIGHT TO TOP STEP 27
  • CAPACITY LBS 500
  • COLOR FINISH Gray
  • ASSEMBLY Unassembled
  • BRAND EGA Products
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER CW7-27-3-3
  • PLATFORM HEIGHT INCHES 27
  • QUANTITY STEPS 3
  • STEP TYPE Grip Strut Tread
  • STEP WIDTH INCHES 36
  • WEIGHT LBS 124
  • CERTIFICATIONS OSHA
  • DESCRIPTION Custom Work Platform
  • HANDRAIL HEIGHT INCHES 39-42
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EGA Steel Custom Work Platform, 36" W x 39" D x 27" H, 3-Step, Gray, 500 lb. Cap. - CW7-27-3-3

EGA Steel Custom Work Platform, 36" W x 39" D x 27" H, 3-Step, Gray, 500 lb. Cap. - CW7-27-3-3

Item #: WBB2232153

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant