Features:
- Includes a battery, on-board charger, and a hand control on a coil cord
- Flat table top surface, accessible from three sides
- Units feature two rigid and two swivel casters with brakes for easy portability
This product will be restocked by Feb 02, 2027
Weights & Dimensions
| Length | 41-5/8 in |
| Width | 24 in |
| Lowered Height | 36 in |
| Raised Height | 54-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 349 lbs |
| Wheel Diameter | 4 in |
| Platform Width | 24 in |
| Platform Length | 36 in |
Product Details
| Assembly Required | No |
| Type | Post Lift Table |
| Color | Blue |
| Lift Type | Hydraulic |
| Caster Type | (2) Rigid, (2) Swivel with Brakes |
| Control | Hand Operated |
| Material | Steel |
| Operation | Powered |
| Manufacturers Part Number | HT-20-2436-DC |
| Brand | Vestil |
Warranty
| Warranty | 1 Year |