Bluff® 15T6072 HD Steel Dock Board with Lock Pins 60 x 72 15,000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Bluff® HEAVY DUTY STEEL DOCK BOARD WITH LOCK PINS
Forkliftable Dock Board Allows Easy And Adjustable Positioning Between Truck And Dock.
Steel dock board features fold-down lifting loops that allow a forklift to transport and position. Heavy duty dock board includes two 1" diameter positioning pins and two 4-position pin pockets on each side to provide exact and secure placement of the board between the dock and the truck. All welded steel construction makes these dock boards ideal for high traffic cycle and multiple shift docks. Includes one 7° bend 17½" from the dock end and one 9° bend 8" from the truck end. Comply with OSHA spec. 1910.30(A) and ANSI spec. MH30.2.
NOTE:
CAPACITY is the combined weight of your maximum pallet load and lift truck. Capacity is rated for a single shift with equipment speeds of 3 mph maximum.
WIDTH should be 12 greater than lift truck or load. Usable width is 6 less than overall width.
Stackers and other narrow aisle loaders should not be used on a dock board. Refrigerated trucks require special dock boards; please call for information.
** The HT. DIFFERENCE UP is the height difference above the dock.
Application Height:
Up to 11" Above Dock or 4.5" Below Dock with Propane or Gas Forklift
Up to 8.5" Above Dock or 4.5" Below Dock with Electric Forlift or Pallet Jack
Forkliftable Dock Board Allows Easy And Adjustable Positioning Between Truck And Dock.
Steel dock board features fold-down lifting loops that allow a forklift to transport and position. Heavy duty dock board includes two 1" diameter positioning pins and two 4-position pin pockets on each side to provide exact and secure placement of the board between the dock and the truck. All welded steel construction makes these dock boards ideal for high traffic cycle and multiple shift docks. Includes one 7° bend 17½" from the dock end and one 9° bend 8" from the truck end. Comply with OSHA spec. 1910.30(A) and ANSI spec. MH30.2.
NOTE:
CAPACITY is the combined weight of your maximum pallet load and lift truck. Capacity is rated for a single shift with equipment speeds of 3 mph maximum.
WIDTH should be 12 greater than lift truck or load. Usable width is 6 less than overall width.
Stackers and other narrow aisle loaders should not be used on a dock board. Refrigerated trucks require special dock boards; please call for information.
** The HT. DIFFERENCE UP is the height difference above the dock.
Application Height:
Up to 11" Above Dock or 4.5" Below Dock with Propane or Gas Forklift
Up to 8.5" Above Dock or 4.5" Below Dock with Electric Forlift or Pallet Jack
PRICE
$2,949.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 60 in |
| Weight Capacity | 15000 lbs |
| Weight | 625 lbs |
| 19% Grade Height Inches Up | 11 in |
| 14% Grade Height Inches Up | 8-1/2 in |
Product Details
| Assembly Required | No |
| Type | Forkliftable Single Pin Dock Board |
| Material | Steel |
| Manufacturers Part Number | 15T6072 |
| Brand | Bluff Manufacturing |