x

Take 15% off your entire order!

Offer applied at checkout

Durham Steel Drawer Cabinet 024-95 - With 30 Drawers 34"W x 11-3/4"D x  26-7/8"H

Durham Steel Drawer Cabinet 024-95 - With 30 Drawers 34"W x 11-3/4"D x 26-7/8"H

Item #: WB240727

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $491.95

Save $24.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Steel Drawer Cabinet
Built for industrial use, this cabinet features interlocking and welded construction of prime cold rolled steel including rugged bases. Drawers have interlocking design for superior strength. They also include full width handles, embossed runners for smooth movement, and positive stops to prevent spilling. Each drawer is slotted on 1" centers to accept the high-impact plastic dividers. (Includes 2 dividers per drawer). Fully welded base is included and raises unit 5-3/4" bove the floor. Powder coat finish. Ships assembled.

  • BRAND Durham Mfg.
  • WIDTH INCHES 34
  • DEPTH INCHES 11-3/4
  • HEIGHT INCHES 26-7/8
  • ASSEMBLY Assembled
  • CONSTRUCTION Steel
  • COLOR FAMILY Gray
  • COLOR FINISH Gray
  • DRAWER QUANTITY 30
  • DRAWER QUANTITY (DRAWER SIZE) 30(5-3/8"W x 11-1/4"D x 3-1/2"H)
  • DRAWER SIZE 5-3/8"W x 11-1/4"D x 3-1/2"H
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durham Steel Drawer Cabinet 024-95 - With 30 Drawers 34"W x 11-3/4"D x  26-7/8"H

Durham Steel Drawer Cabinet 024-95 - With 30 Drawers 34"W x 11-3/4"D x 26-7/8"H

Item #: WB240727

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant