Durham Mfg.® Steel Drawer Cabinet, With 90 Drawers 34"W x 17-1/4"D x 69-1/8"H
|
Questions & Answers (0)
Product Description
Built for industrial use, this cabinet features interlocking and welded construction of prime cold rolled steel including rugged bases. Drawers have interlocking design for superior strength. They also include full width handles, embossed runners for smooth movement, and positive stops to prevent spilling. Each drawer is slotted on 1" centers to accept the high-impact plastic dividers. (Includes 2 dividers per drawer). Fully welded base is included and raises unit 5-3/4" bove the floor. Powder coat finish. Ships assembled.
PRICE
$1,499.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 17-1/4 in |
| Height | 68-3/8 in |
| Drawer Size | 5-3/8"W x 17"D x 3-1/2"H |
Product Details
| Type | Drawer Cabinet |
| Cabinet Style | Full Height |
| Color | Gray |
| Number of Drawers | 90 |
| Drawer Quantity (Drawer Size) | 90(5-3/8"W x 17"D x 3-1/2"H) |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 90 |
| Brand | Durham Mfg. |