Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211188

MPN #: AP

Vestil™ Steel Edge-O-Dock Leveler Approach Plate 12"L x 96"W

Product Description
Optional approach plate for the Edge-O-Dock levelers.

Features:
  • Optional approach plate for ideal operation
  • Ideal for the edge-o-dock levelers for maximum efficiency
  • Features durable construction for added strength and long life
  • Use in industrial applications for optimal results
  • For Use With - FM-0648, FM-2066,FM-2072, FM-2078, FM-2566, FM-2572, FM-3066, FM-3072, PP-1572-36, PP-2066, PP-2072, PP-2566, PP-2572, PP-2572-36, PP-3066, PP-3072, PE-1572-36, PE-2066, PE-2072, PE-2566, PE-2572, PE-2572-36, PE-3066, PE-3072


PRICE
$255.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width96 in
Height1/4 in
Weight83 lbs

Product Details

Assembly RequiredYes
TypeDock Leveler Accessory
MaterialSteel
ColorBrown
Manufacturers Part NumberAP
BrandVestil

Warranty

Warranty90 Days yr