Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3249048

MPN #: EM1-200-4848-4

Vestil™ Steel Efficiency Master Tilt Table, 4000 Lb. Capacity, 48" x 48", 460V

Product Description
The efficiency master tilt table tilts pallets, crates, boxes, or baskets to facilitate easy container loading or unloading. The table features all welded steel construction for years of durability. The unique design minimizes pinch points to meet OSHA requirements. This tilt table is equipped with an industrial quality motor that delivers the best torque with minimal amperage draw for maximum life. Standard voltage is 460/3PH, with additional voltage options available. The tilt table has a standard push button hand control. Base includes fork pockets for portability with forklift.

Features:
  • Ergonomic design for minimal fatigue
  • A 45 degree tilt angle offers better ergonomics and operator comfort
  • Platform end lip safely supports containers when tilted


PRICE
$4,889.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length56 in
Width48 in
Raised Height24 in
Weight Capacity4000 lbs
Weight613 lbs
Platform Width48 in
Platform Length48 in

Product Details

Assembly RequiredYes
TypeTilt Table
ColorBlue
Lift TypeHydraulic
SeriesEM1
Voltage460 V
ControlHand Operated
MaterialSteel
OperationPowered
Phase3
Manufacturers Part NumberEM1-200-4848-4
Motor Horsepower2 HP
BrandVestil

Warranty

Warranty1 yr