Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2297098

Global Industrial 3 Shelf Standard Duty Boltless Shelving Add On 60"Wx24"Dx84"H, Wood Deck, USA

Product Description
Modular Bulk Storage Rack
Add-On Unit with Wood Decking - 3 Levels

This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8" thick particleboard decking and adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish.

Includes 2 upright T-posts, 3 sets of horizontal beams and particleboard decking.

Each level consists of (2) pieces of 30" x 24" decks to save on shipping costs.

PRICE
$269.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
269.95
Buy 3+ units
255.95Save $14.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height84 in
Weight134.9 lbs
Gauge14

Product Details

Assembly RequiredYes
TypeAdd On Unit
Shelf TypeWood Deck
Shelf Capacity600 lbs
ColorGray
StyleDouble Rivet
Country of OriginUSA
Mobile or StationaryStationary
Includes2 Upright T-Posts, 3 Sets Of Horizontal Beams, Particleboard Decking
Number of Shelves3
MaterialSteel
Deck TypeWood Deck
Package Quantity1
Manufacturers Part NumberB2297098
Unit TypeStandard Duty
Shelf MaterialWood
BrandGlobal Industrial
Shelf Color FamilyTan