
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
BOLTLESS SHELVING
Extra Heavy Duty (1500 lb. cap.) - 4-Shelf - Wire Deck
Fast Assembly - Reconfigures without Tools
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes wire decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2" x 1-1/2". Durable gray baked enamel.
Boltless Shelving Instructions
Extra Heavy Duty (1500 lb. cap.) - 4-Shelf - Wire Deck
Fast Assembly - Reconfigures without Tools
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes wire decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2" x 1-1/2". Durable gray baked enamel.
Weights & Dimensions
- Depth 18 in
- Width 36 in
- Height 60 in
Product Details
- Assembly Required Unassembled
- Country of Origin USA
- Number of Shelves 4
- Unit Type Double Rivet
- Brand Global Industrial
- Number of Levels 4
- Material Steel
- Manufacturers Part Number B2297311
- Shelf Capacity 1500 lbs
- Shelf Material Wire Deck
- Color Family Gray
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial Extra Heavy Duty Shelving 36"W x 18"D x 60"H With 4 Shelves, Wire Deck, Gry
$235.95
- Product Information
- Customer Review
- Product Q&A
- Accessories