Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2297226

Global Industrial 5 Shelf Standard Duty Boltless Shelving Starter 36"Wx18"Dx60"H, Wood Deck, USA

Product Description
BOLTLESS SHELVING
Standard Duty (1500 lb. cap.) - 5-Shelf - Wood Deck
Fast Assembly - Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes 5/8" particleboard decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2" x 1-1/2". Durable Gray baked enamel.

PRICE
$235.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
235.95
Buy 3+ units
219.95Save $16.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height60 in
Weight90.4 lbs
Gauge14

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeWood Deck
Shelf Capacity750 lbs
ColorGray
StyleDouble Rivet
Country of OriginUSA
Mobile or StationaryStationary
Includes5/8" Particleboard Decking
Number of Shelves5
MaterialSteel
Deck TypeWood Deck
Package Quantity1
Manufacturers Part NumberB2297226
Unit TypeStandard Duty
Shelf MaterialWood
BrandGlobal Industrial
Shelf Color FamilyTan

Warranty

Warranty1 yr