x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 7 Shelves, Wire Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 7 Shelves, Wire Deck, Gry

Item #: WBB2296825

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 12
  • 18
  • 24

24

Price: $338.95

Save $16.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BOLTLESS SHELVING
Extra Heavy Duty (1500 lb. cap.) - 7-Shelf - Wire Deck
Fast Assembly - Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes wire decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2" x 1-1/2". Durable gray baked enamel.

Boltless Shelving Instructions




  • BRAND Global Industrial
  • WIDTH INCHES 36
  • ASSEMBLY Unassembled
  • LEVEL QUANTITY 7
  • COUNTRY OF ORIGIN USA
  • UNIT TYPE Double Rivet
  • NUMBER OF SHELVES 7
  • MANUFACTURERS PART NUMBER B2296825
  • HEIGHT INCHES 84
  • DEPTH INCHES 24
  • CONSTRUCTION Steel
  • COLOR FINISH Gray
  • SHELF CONSTRUCTION Wire Deck
  • SHELF CAPACITY LBS 1500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 7 Shelves, Wire Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 7 Shelves, Wire Deck, Gry

Item #: WBB2296825

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant