SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

EGA Steel EZY-Climb Ladder w/ Handrails 4-Step, 24" Wide Grip Strut, Gray, 450 lb. Cap. - R033

4-Step Ladder With Handrail Shown

EGA Steel EZY-Climb Ladder w/ Handrails 4-Step, 24" Wide Grip Strut, Gray, 450 lb. Cap. - R033

Item #: WBB2144612

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $608.00

$101.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

EGA Steel EZY-Climb Ladder w/ Handrails 3-Step, 24" Wide Grip Strut, Gray, 450 lb. Cap. - R032

EGA Steel EZY-Climb Ladder w/ Handrails 3-Step, 24" Wide Grip Strut, Gray, 450 lb. Cap. - R032

DeWALT® Screwdriving Set w/Toughcase®, DW2176, 37 Pieces

DeWALT® Screwdriving Set w/Toughcase®, DW2176, 37 Pieces

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Ballymore 4 Step Lock-N-Stock Folding Rolling Ladder, 350 Lb. Capacity

Ballymore 4 Step Lock-N-Stock Folding Rolling Ladder, 350 Lb. Capacity

EGA Steel EZY-Climb Ladder w/ Handrails 4-Step, 24" Wide Perforated, Gray, 450 lb. Cap. - R024

EGA Steel EZY-Climb Ladder w/ Handrails 4-Step, 24" Wide Perforated, Gray, 450 lb. Cap. - R024

Global Industrial™ 17"H Rolling Step Stool - Gray

Global Industrial™ 17"H Rolling Step Stool - Gray

3 Step Lock-N-Stock Folding Ladder - LS3247

3 Step Lock-N-Stock Folding Ladder - LS3247

2 Step Lock-N-Stock Folding Ladder - LS2247

2 Step Lock-N-Stock Folding Ladder - LS2247

Grip 16"W 3 Step Steel Rolling Ladder 10"D Top Step - 318G

Grip 16"W 3 Step Steel Rolling Ladder 10"D Top Step - 318G

Perforated 16"W 3 Step Steel Rolling Ladder 10"D Top Step - 318P

Perforated 16"W 3 Step Steel Rolling Ladder 10"D Top Step - 318P

EGA Industrial Rolling Ladder 12-Step 26" Wide Perforated, Gray 450Lb. Capacity - L059

EGA Industrial Rolling Ladder 12-Step 26" Wide Perforated, Gray 450Lb. Capacity - L059

Global Industrial™ 2 Step Plastic Step Stand, 21"W x 19-1/2"L x 24-1/2"H, Yellow

Global Industrial™ 2 Step Plastic Step Stand, 21"W x 19-1/2"L x 24-1/2"H, Yellow

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Single-Sided Grid Bike Rack, 9-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 9-Bike Capacity, Powder Coated Steel

Global Industrial™ 8' Outdoor Steel Flat Bench, Expanded Metal, Red

Global Industrial™ 8' Outdoor Steel Flat Bench, Expanded Metal, Red

Werner 6' Dual Access Fiberglass Step Ladder 300 lb. Cap - T6206

Werner 6' Dual Access Fiberglass Step Ladder 300 lb. Cap - T6206

Little Giant® Safety Aluminum Step Ladder - 3 Step - 10310BA

Little Giant® Safety Aluminum Step Ladder - 3 Step - 10310BA

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

EGA Steel EZY-Climb Ladder w/ Handrails 4-Step, 24" Wide Grip Strut, Gray, 450 lb. Cap. - R033

50 Degree Ladder slope. Rugged square tube construction with round tube handrails. Available in perforated or grip-strut treads. 450 lbs capacity. Meets OSHA standards.

Note: All Orders of 3 or more are Non-Cancelable and Non-Returnable.

Weights & Dimensions

  • Step Width 24 in
  • Width 29 in
  • Height to Top Step/Platform 40 in
  • Top Step Depth 14 in
  • Length 45 in
  • Handrail Height 36 in
  • Platform Height 40 in
  • Weight Capacity 450 lbs
  • Height 42 in
  • Weight 75 lbs
  • Height to Top Step/Platform Range 36"-47"

Product Details

  • Assembly Required Unassembled
  • Description EZY-Climb Ladder
  • Step Type Serrated
  • Brand EGA Products
  • Number of Steps 4
  • Material Steel
  • Step Angle 50
  • Manufacturers Part Number R033
  • Color Family Gray

Compliance & Certifications

  • Certifications OSHA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EGA Steel EZY-Climb Ladder w/ Handrails 4-Step, 24" Wide Grip Strut, Gray, 450 lb. Cap. - R033

EGA Steel EZY-Climb Ladder w/ Handrails 4-Step, 24" Wide Grip Strut, Gray, 450 lb. Cap. - R033

Item #: WBB2144612

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant