Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Husky Portable Containment

Model # :WBB2115855

MPN #: STF-500-ORG

Husky Steel Frame Single Fold Tank STF-500 - 22 Oz. Thick, 72"L x 72"W x 29"H 500 Gallon Orange

Product Description
Husky Steel Frame Single Folding Tank STF-500 - 22 Oz. Thickness 72"L x 72"W x 29"H 500 Gallon Orange

  • 500-5,000 gallon capacities. Custom sizes available
  • Steel or aluminum frames
  • Steel frame material: 7/8" od 14 gage HREW P&O round tube. Square tube available.
  • Aluminum frame material: 1"x1"x.125" 6061-T6 aircraft quality square tube
  • Single folding frames for easier handling & storage
  • Chemical and fuel resistant materials. Potable NSF 61 approved materials.
  • Exclusive Easy Lift Handles® on the floor of our liners (US Patent No. 8,746,478 & other patents pending)
  • Stainless steel quick release drain sleeve buckle
  • Materials: XR-5, XR-5B, XR-3PW, all Urethanes, PVCs, and PVC/Urethane blends
  • Replaceable liners
  • Top covers & ground covers available
  • Easy set up. No assembly Just unfold & go
  • Great for oil spill clean up, chemical or fuel storage, potable or waste water storage
  • The ultimate portable firefighting tank


Also available in double fold styles. Please call for a quote.

PRICE
$969.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width72 in
Height29 in
Weight90 lbs
Folded Height29 in
Folded Width7 in
Folded Length72 in

Product Details

Assembly RequiredNo
TypeFolding Tank
ColorOrange
StyleSteel Frame Folding Tank
Capacity500 gal
MaterialSteel Frame/PVC Tank
Package Quantity1
Manufacturers Part NumberSTF-500-ORG
BrandHusky Portable Containment

Warranty

WarrantyLimited Lifetime On All Welds And Welded Seams