Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WBB3781737

Global Industrial™ Steel Full Lower Shelf for 60"W x 30"D Heavy Duty Workbench, Blue

Product Description
✓ Engineered to support up to 125 lbs. when evenly distributed
✓ Full-depth shelf acts as a structural brace and helps reduce side-to-side movement
✓ Reduces work surface clutter by providing convenient storage for tools, materials, & supplies

The 60"W x 30"D Global Industrial™ Steel Full Bottom Shelf is your solution to maximizing usable storage space beneath your existing Global Industrial™ Heavy-Duty Workbench. Ideal for workshops, maintenance areas, manufacturing facilities, and other demanding environments, this unit helps reduce work surface clutter while keeping tools, materials, and supplies off the floor. Its full-depth design provides convenient storage for larger items such as toolboxes and storage bins, improving overall organization. Constructed from durable steel with a 125 lb. weight capacity, this shelf acts as a structural brace to help reduce side-to-side movement and enhance workbench stability.

  • Compatible with Global Industrial™ Heavy-Duty Workbenches
  • Quick and easy to assemble
  • Includes installation hardware
  • Can be used as a footrest
  • PRICE
    $129.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60 in
    Depth30 in
    Weight Capacity125 lbs
    Weight17 lbs
    Fits Bench Width60 in

    Product Details

    Assembly RequiredYes
    TypeLower Shelf
    Shelf Capacity125 lbs
    ColorBlue
    For Use WithGlobal Industrial™ Heavy Duty Workbenches
    MaterialSteel
    Manufacturers Part NumberB3781737
    BrandGlobal Industrial