Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB241331

MPN #: AHS-4-15-14

Adjustable Height Steel Gantry Crane, 15'W x 8'6"-14'H, 4000 Lb. Capacity

Product Description

Industrial Gantry Crane is designed to be portable and offer more flexibility than permanent cranes. I-beam mounting plate design offers quick set-up. Heavy duty steel construction with chip-resistant enamel finish is ideal for warehouse or machine shop, indoor or outdoor. Four 8" phenolic wheel 4-position swivel lock casters ease movement between work areas. Telescopes in 6" height increments using forklift or with optional lever ratchets for one-person adjustment. Note: Use Crane to Lift Loads only.**Height is measured from underside of I-Beam to Floor NOTE: All gantries should be inspected frequently to insure safe operation. Final testing and inspection is left to end user after final assembly has been completed. For further details see ASME B30.17.

PRICE
$4,049.00

1
1
Expected on or around 11/11/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 ft
Weight Capacity4000 lbs
Weight1029 lbs
Base Diameter Or Dimension88-1/2 in
Max Height14' in
Min Height8' 6 in
Flange Width4 in
I-Beam Height8 in

Product Details

Assembly RequiredYes
TypeAdjustable Height
ColorBlue
MaterialSteel
Manufacturers Part NumberAHS-4-15-14
BrandVestil