
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
BOLTLESS SHELVING
225 lb. shelf capacity - 4-Shelf - No Deck
Fast Assembly - Reconfigures without Tools
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports (provide your own decking). Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2" x 1-1/2". Durable gray baked enamel.
Shelving units options include: Extra Heavy Duty with 1200-1500 lb. shelf capacity and double-rivet support beams at all levels for added rigidity and Wire or Wood Deck.
Boltless Shelving Instructions
225 lb. shelf capacity - 4-Shelf - No Deck
Fast Assembly - Reconfigures without Tools
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports (provide your own decking). Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2" x 1-1/2". Durable gray baked enamel.
Shelving units options include: Extra Heavy Duty with 1200-1500 lb. shelf capacity and double-rivet support beams at all levels for added rigidity and Wire or Wood Deck.
Weights & Dimensions
- Depth 12 in
- Width 48 in
- Height 60 in
Product Details
- Country of Origin USA
- Assembly Required Unassembled
- Number of Shelves 4
- Unit Type Single Rivet
- Brand Global Industrial
- Number of Levels 4
- Material Steel
- Shelf Capacity 225 lbs
- Manufacturers Part Number B2297461
- Shelf Material No Deck
- Color Family Gray
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ Heavy Duty Shelving 48"W x 12"D x 60"H With 4 Shelves - No Deck - Gray
$124.95
- Product Information
- Customer Review
- Product Q&A
- Accessories