Encloses the area between the locker legs for a clean appearance and easier maintenance. Use Hallowell Locker accessories to compliment and complete your locker room. Select the matching color and size to fit your steel lockers. Made In USA
Hallowell KCFB12MB Steel Locker Accessory, Closed Front Base 12"W x 6"H Marine Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 1/8 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Type | Front Base |
| Color | Blue |
| Accessory Type | Slope Top |
| Material | Steel |
| Construction Type | Unassembled |
| Description | Front Base |
| Package Quantity | 1 |
| Manufacturers Part Number | KCFB12MB |
| Brand | Hallowell |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Greenguard |