Hallowell KISTT1215HG Steel Locker Accessory, Individual Slope Top 12"W x 15"D x 5"H - Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Keeps dust and other items from accumulating on top of lockers. Use Hallowell Locker accessories to compliment and complete your locker room. Select the matching color and size to fit your steel lockers.
Made In USA
Made In USA
PRICE
$21.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 15 in |
| Height | 5 in |
| Weight | 3 lbs |
Product Details
| Type | Slope Top |
| Color | Dark Gray |
| Accessory Type | Slope Top |
| Material | Steel |
| Construction Type | Unassembled |
| Description | Individual Slope Top |
| Package Quantity | 1 |
| Manufacturers Part Number | KISTT1215HG |
| Brand | Hallowell |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Greenguard |