Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB925874

MPN #: KISTT1818HG

Hallowell KISTT1818HG Steel Locker Accessory, Individual Slope Top 18"W x 18"D x 6"H - Dark Gray

Product Description
Keeps dust and other items from accumulating on top of lockers. Use Hallowell Locker accessories to compliment and complete your locker room. Select the matching color and size to fit your steel lockers.

Made In USA

PRICE
$26.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 25 units
26.95
Buy 26 units - 50 units
25.95Save $1.00 (4%)
Buy 51+ units
24.95Save $2.00 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth18 in
Height6 in
Weight5 lbs

Product Details

TypeSlope Top
ColorDark Gray
Accessory TypeSlope Top
MaterialSteel
Construction TypeUnassembled
DescriptionIndividual Slope Top
Package Quantity1
Manufacturers Part NumberKISTT1818HG
BrandHallowell

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsGreenguard