Hallowell KISE15HG Steel Locker Accessory, Slope Top End Closure 15"D x 5"H - Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
End closures are to be provided at exposed slope top ends for a clean appearance and easier maintenance. Use Hallowell Locker accessories to compliment and complete your locker room. Select the matching color and size to fit your steel lockers.
Made In USA
Made In USA
PRICE
$13.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/8 in |
| Depth | 15 in |
| Height | 5 in |
| Weight | 0.6 lbs |
Product Details
| Type | Slope Top |
| Color | Dark Gray |
| Accessory Type | Slope Top |
| Material | Steel |
| Construction Type | Unassembled |
| Description | Slope Top End Closure |
| Package Quantity | 1 |
| Manufacturers Part Number | KISE15HG |
| Brand | Hallowell |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Greenguard |