Tennsco Steel Locker End Base EB-15-SND - For 15"D Locker With 6"H Legs Sand
Write a Review
|
Questions & Answers (0)
Product Description
TENNSCO
STEEL LOCKER END BASE
Handy base covers prevent dirt and debris from getting under the locker. Constructed of heavy-duty steel for long-lasting usage.
All Tennsco products are Proudly Made in the USA.
STEEL LOCKER END BASE
Handy base covers prevent dirt and debris from getting under the locker. Constructed of heavy-duty steel for long-lasting usage.
All Tennsco products are Proudly Made in the USA.
PRICE
$19.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 15 in |
| Height | 6 in |
Product Details
| Type | End Base |
| Material | Steel |
| Construction Type | Assembled |
| Color | Tan |
| Manufacturers Part Number | EB-15-SND |
| Accessory Type | End Base |
| Brand | Tennsco |