Tennsco Steel Locker Front Base FB-12-SND For Lockers With 6"H Legs Sand
Write a Review
|
Questions & Answers (0)
Product Description
TENNSCO
STEEL LOCKER FRONT BASE
Handy base covers prevent dirt and debris from getting under the locker. Constructed of heavy-duty steel for long-lasting usage.
All Tennsco products are Proudly Made in the USA.
STEEL LOCKER FRONT BASE
Handy base covers prevent dirt and debris from getting under the locker. Constructed of heavy-duty steel for long-lasting usage.
All Tennsco products are Proudly Made in the USA.
PRICE
$5.70
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 18 in |
| Height | 6 in |
Product Details
| Type | Front Base |
| Material | Steel |
| Construction Type | Assembled |
| Color | Tan |
| Manufacturers Part Number | FB-12-SND |
| Accessory Type | Front Base |
| Brand | Tennsco |