Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tennsco

Model # :WB979155GX

MPN #: STS-121272-A-MGY

Tennsco® 1-Tier 1 Door Locker, Recessed Handle, 12"W x 12"D x 72"H, Medium Gray, Assembled

Product Description
Single Tier Half Height Locker, No Legs, 1 Wide, 12"W X 18"D X 36"H, Assembled, Medium Grey

These versatile Tennsco Half-Height Lockers offer all the storage options of full length lockers in half the space. Yet, there is plenty of available hanging space for shirts or jackets; perfect to slide under a workbench or desk

Features:
  • Single unit only, 12 wide" x 18" deep x 36" high
  • Positive 3 point locking system on doors
  • Louvers for ventilation
  • Fully assembled only
  • Door stiffeners
  • Optional built-in locks
  • Coat hooks
  • Coat rod
Tennsco lockers are built to be durable and quiet. The heavy-duty steel construction stands up to the toughest use while rubber bumpers, door stiffeners, and locking channels cushioned with rugged polymer materials work together to virtually eliminate that old clanging and banging.

All Tennsco products are Proudly Made in the USA.

PRICE
$309.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth12 in
Height72 in
Compartment Width12 in
Compartment Depth12 in
Compartment Height66 in

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
TypeLouvered Door Locker
Door Handle TypeRecessed
ColorMedium Gray
Tier TypeSingle Tier
Configuration1 Wide
StyleWithout Legs
MaterialSteel
Construction TypeAssembled
Number of Compartments1
Manufacturers Part NumberSTS-121272-A-MGY
BrandTennsco