SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Timber Tuff™ Steel Log Skidding Plate TMW-21

Timber Tuff™ Steel Log Skidding Plate TMW-21

Item #: WBB2187094

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $369.95

Save $18.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Timber Tuff™ Adjustable Chainsaw Buddy TMW-31 - Steel - 13-3/4" x 4-1/4" x 3"

Timber Tuff™ Adjustable Chainsaw Buddy TMW-31 - Steel - 13-3/4" x 4-1/4" x 3"

Timber Tuff™ Steel Log Choker Cable with 2 Tow Rings TMW-38 - 1500 Lb. Pulling Capacity

Timber Tuff™ Steel Log Choker Cable with 2 Tow Rings TMW-38 - 1500 Lb. Pulling Capacity

Timber Tuff™ Lifting & Skidding Tongs TMW-14 - Steel - 16" Hook Opening - 1500 Lb. Cap.

Timber Tuff™ Lifting & Skidding Tongs TMW-14 - Steel - 16" Hook Opening - 1500 Lb. Cap.

CM® Dixie Industries Pike Pole 10042 - 1-1/2" x 16' Anodized Aluminum Handle - Blue

CM® Dixie Industries Pike Pole 10042 - 1-1/2" x 16' Anodized Aluminum Handle - Blue

CM® Dixie Industries Pike Pole 10022 - 1-1/2" x 12' Anodized Aluminum Handle - Blue

CM® Dixie Industries Pike Pole 10022 - 1-1/2" x 12' Anodized Aluminum Handle - Blue

Peavey Cant Hook T-029-048-0174 Hardwood Handle 48"

Peavey Cant Hook T-029-048-0174 Hardwood Handle 48"

Timber Tuff™ Steel Log Tongs TMW-40 - 8" Hook Opening - Ergonomic Design

Timber Tuff™ Steel Log Tongs TMW-40 - 8" Hook Opening - Ergonomic Design

Timber Tuff™ Steel Log Tongs TMW-41 - 16" Hook Opening - Ergonomic Design

Timber Tuff™ Steel Log Tongs TMW-41 - 16" Hook Opening - Ergonomic Design

Timber Tuff™ Steel Swivel Grab Skidding Tongs TMW-04SS - 32" Hook Opening

Timber Tuff™ Steel Swivel Grab Skidding Tongs TMW-04SS - 32" Hook Opening

Brush Grubber™ Tree Pulling Hand Tool BG-02 for up to 1-1/2" Tree Diameter - Steel Handle

Brush Grubber™ Tree Pulling Hand Tool BG-02 for up to 1-1/2" Tree Diameter - Steel Handle

Timber Tuff™ Steel Swivel Grab Skidding Tongs TMW-03 - 25"  Hook Opening

Timber Tuff™ Steel Swivel Grab Skidding Tongs TMW-03 - 25" Hook Opening

Brush Grubber™ Extreme Plus Tree Pulling Clamp BG-20 for up to 6" Tree Diameter

Brush Grubber™ Extreme Plus Tree Pulling Clamp BG-20 for up to 6" Tree Diameter

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Timber Tuff™ Steel Log Skidding Plate TMW-21

Timber Tuff brings you the easy way to drag large logs with the TMW-21 Log Skidding Plate. This plate is designed with double pull chains that are 4' long x 5.16" thick. Secure the logs to the plate easily with the 1/4" chain binder with two 24" long, 5/16" and the two 5/16" clevis pins that give you a firm hold on logs as you skid them. The angled steel plate measures 25" wide x 25" long to hold a wide variety of logs, both large and small. The chains also include a 2" tow ring that fits over any 2" ball for easy towing. Constructed of heavy-duty steel with a powder-coat finish to resist corrosion for a durable product. The Skidding Plate prevents logs from digging into the ground as you pull logs over rough terrains. This must-have tool allows you to easily tow large logs long distances and breaks down for compact storage.
  • Designed with double pull chains that are 4' long x 5/16" thick
  • Secure the logs to the plate with the 1/4" chain binder with two 24" long, 5/16" and the two 5/16" clevis pins that give you a firm hold on logs as you skid them
  • Angled steel plate measures 25" wide x 25" long to hold a wide variety of logs – large and small
  • 2" tow ring fits over any 2" ball for easy towing
  • Constructed of heavy-duty steel with a powder-coat finish to resist corrosion for a durable product
  • Prevents logs from digging into the ground as you pull them over rough terrains
  • Allows you to easily tow large logs long distances
  • Breaks down for compact storage
  • 1 year limited Manufacturer's parts warranty


Weights & Dimensions

  • Depth 15-1/2 in
  • Width 27 in
  • Height 6 in
  • Weight 68 lbs

Product Details

  • Assembly Required Assembled
  • Type Steel
  • Package Quantity 1
  • Brand Timber Tuff
  • Material Steel
  • Style Log Skidding Plate
  • Manufacturers Part Number TMW-21
  • Color Family Black

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Timber Tuff™ Steel Log Skidding Plate TMW-21

Timber Tuff™ Steel Log Skidding Plate TMW-21

Item #: WBB2187094

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Timber Tuff™ Steel Log Skidding Plate TMW-21
    Timber Tuff™ Steel Log Skidding Plate TMW-21
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant