Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ASI Global Partitions

Model # :WBB574668

MPN #: 40-7135750-25-GR

ASI Global Partitions Steel Partition Panel w/o Brackets - 57-1/2"W Gray

Product Description
ASI Global Partitions powder coated steel partitions provide high-tech quality at an economical price. The powder coated finish is electrostatically applied over stretcher level quality steel. The finish is highly resistant to wear, fading, staining, scratching and scuffing. It is easily cleaned with mild soap. The steel is electrogalvanized to protect against corrosion. The face sheets are held permanently in place by an interlocking strip welded at each corner. The core is cellular honeycomb which provides strong construction and maximum sound attenuation. Corners of panels are welded to each other and to the adjacent face sheets. Gray color finish. Dimensions: 57-1/2''W x 1''D x 58''H.

PRICE
$389.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width57-1/2 in
Depth1 in
Height58 in

Product Details

MaterialSteel
DescriptionPartition Panel
ColorGray
BrandASI Global Partitions