ASI Global Partitions Steel Partition Panel w/o Brackets - 59-1/2"W Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
ASI Global Partitions powder coated steel partitions provide high-tech quality at an economical price. The powder coated finish is electrostatically applied over stretcher level quality steel. The finish is highly resistant to wear, fading, staining, scratching and scuffing. It is easily cleaned with mild soap. The steel is electrogalvanized to protect against corrosion. The face sheets are held permanently in place by an interlocking strip welded at each corner. The core is cellular honeycomb which provides strong construction and maximum sound attenuation. Corners of panels are welded to each other and to the adjacent face sheets. Charcoal color finish. Dimensions: 59-1/2''W x 1''D x 58''H.
PRICE
$399.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 59-1/2 in |
| Depth | 1 in |
| Height | 58 in |
Product Details
| Material | Steel |
| Description | Partition Panel |
| Color | Charcoal |
| Brand | ASI Global Partitions |