Steel Pick Shelving, 5 Level, Single, Straight, 78"H x 50"W x 24"D, Starter
Write a Review
|
Questions & Answers (0)
Product Description
Used as a companion to tilt shelving or as stand alone shelving, this straight shelving is great for stock storage at assembly, process and pick points. New supplies or product can be stocked from the back, providing a perpetually supplied assembly/pick point and enhancing productivity significantly. Front beam has product stop to keep cartons, bins or containers from sliding over front edge. Very cost effective method to pick, stock, and store while increasing cube density. Great way to begin building out your assembly/pick area. Starters create the foundation for entire rows of shelving.
PRICE
$2,149.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 50 in |
| Depth | 24 in |
| Height | 78 in |
| Weight Capacity | 2500 lbs |
| Weight | 183 lbs |
Product Details
| Assembly Required | Yes |
| Type | Rack Starter |
| Shelf Type | Straight |
| Shelf Capacity | 550 lbs |
| Color | Gray |
| Number of Levels | 5 |
| Track Configuration | Pick Tray |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Manufacturers Part Number | OLSU.2450G |
| Brand | Schaefer |