Steel Pilaster with Shoe - 10"W x 82"H (Gray)
Write a Review
|
Questions & Answers (0)
Product Description
OVERHEAD-BRACED BATHROOM PARTITION COMPONENTS
Pilaster with Shoe
Overhead-braced bathroom partitions & components help create private bathroom stalls in public restrooms. Overhead-braced design provides a structurally sound configuration created for areas where strength is required. Partitions and components are made using powder coated galvannealed steel that is formed and cemented under pressure to a double faced honeycomb paper core. Pilasters are 1-1/4" thick and help support doors and panels for rigidity and ease of installation. Pilasters include a 3"H stainless steel trim shoe to cover bottom mountings.
Pilaster with Shoe
Overhead-braced bathroom partitions & components help create private bathroom stalls in public restrooms. Overhead-braced design provides a structurally sound configuration created for areas where strength is required. Partitions and components are made using powder coated galvannealed steel that is formed and cemented under pressure to a double faced honeycomb paper core. Pilasters are 1-1/4" thick and help support doors and panels for rigidity and ease of installation. Pilasters include a 3"H stainless steel trim shoe to cover bottom mountings.
PRICE
$255.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 1-1/4 in |
| Height | 82 in |
Product Details
| Material | Steel |
| Description | Pilaster w/ Shoe |
| Color | Gray |
| Manufacturers Part Number | 1410GD / 14994 / 15683 |
| Brand | Metpar |