x

Take 15% off your entire order!

Offer applied at checkout

Steel Pilaster with Shoe - 20"W x 82"H (Almond)

Steel Pilaster with Shoe - 20"W x 82"H (Almond)

Item #: WB261089AL

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Almond
  • Gray

Almond

Price: $216.95

Save $10.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

OVERHEAD-BRACED BATHROOM PARTITION COMPONENTS
Pilaster with Shoe
Overhead-braced bathroom partitions & components help create private bathroom stalls in public restrooms. Overhead-braced design provides a structurally sound configuration created for areas where strength is required. Partitions and components are made using powder coated galvannealed steel that is formed and cemented under pressure to a double faced honeycomb paper core. Pilasters are 1-1/4" thick and help support doors and panels for rigidity and ease of installation. Pilasters include a 3"H stainless steel trim shoe to cover bottom mountings.

  • WIDTH INCHES 20
  • HEIGHT INCHES 82
  • DESCRIPTION Pilaster w/ Shoe
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER 14120AD / 14998 / 15683
  • COLOR FINISH Almond
  • BRAND Metpar
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Pilaster with Shoe - 20"W x 82"H (Almond)

Steel Pilaster with Shoe - 20"W x 82"H (Almond)

Item #: WB261089AL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant