Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB562158A

Global Industrial™ 5 Shelf, Open Steel Shelving, 36"W x 12"D x 73"H, Starter, 18 GA, Gray

Product Description
Completely adaptable...adjustable with X-shaped anti-sway braces that provide more support on uneven floors than regular lateral braces and increases rigidity, unlike other racks. Braces cover perimeter of rack instead of aligning at just one point. Customized to your special needs at no extra cost. Quickly assembled. These heavy-duty steel shelving units have been engineered to adapt to your storage requirements. Ideal for stockroom, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box beam reinforced front and rear edges for greater load capacity. Shelves are easily adjustable on 1" centers. Rib-reinforced 14-gauge 1" x 2" steel posts. Phosphatized to prevent corrosion and give maximum paint adhesion. Finished in long lasting gray baked-on enamel.

PRICE
$185.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
185.95
Buy 3+ units
175.95Save $10.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height73 in
Weight Capacity3000 lbs
Gauge18 ga

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf Capacity1000 lbs
ColorGray
StyleOpen Shelving
Number of Shelves5
MaterialSteel
Unit TypeSteel Shelving
BrandGlobal Industrial

Warranty

Warranty1 Year Limited yr